Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0084088
  • Zoro # G123785430

product price: 
$
27.55
/ea

Key Features

Minimum Yield Strength
120,000 psi
Thread Type
Coarse
Drive Type
Socket
Dimensional Standards
ASME B18.3
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0084088
Zoro #
G123785430
UPC #
000156747003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Minimum Yield Strength
120,000 psi
Thread Type
Coarse
Drive Type
Socket
Dimensional Standards
ASME B18.3
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Material Grade/Class
Grade 5
Type
Socket Head Cap Screw
Head Type
Standard
Material
Titanium
Finish
Plain
Thread Direction
Right Hand
Color
Gray
Tensile Strength
130,000 psi
Head Texture
Smooth
Sealing Gasket
No
Proof Load
108,000 psi
Temperature - Minimum
-320 Degrees F
Rockwell Hardness
C36
Thread Fit
2A
Non-Marring Tip
Yes
Thread Style
Fully Threaded
Seal Material
None
Temperature - Maximum
350 Degrees F
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
1 3/8 in
Thread Size
1/4"-20
Minimum Head Height
0.244 in
Drive Size
3/16 in
Head Height
0.247 in
Minimum Thread Length
1 3/8 in
Head Diameter
0.375 in
Maximum Head Height
0.25 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 3/8 in, Fastener Length 1 3/8 in, Head Height 0.247 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.