Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016662
  • Zoro # G523785580

product price: 
$
31.35
/ea

Key Features

Thread Size
5/16"-18
Head Type
Standard
Finish
Plain
Minimum Yield Strength
120,000 psi
Type
Socket Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016662
Zoro #
G523785580
UPC #
000179595001
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Head Type
Standard
Finish
Plain
Minimum Yield Strength
120,000 psi
Type
Socket Head Cap Screw
Thread Type
Coarse
Dimensional Standards
ANSI B 18.3, ASME B18.3
System of Measurement
Inch
Material
Titanium
Material Grade/Class
Grade 5
Drive Type
Socket
Resistance Properties
Corrosion-Resistant
Temperature - Minimum
-320 Degrees F
Rockwell Hardness
C36
Thread Direction
Right Hand
Tensile Strength
130,000 psi
Temperature - Maximum
350 Degrees F
Thread Style
Fully Threaded
Sealing Gasket
No
Thread Fit
2A
Seal Material
None
Head Texture
Smooth
Color
Gray
Proof Load
108,000 psi
Non-Marring Tip
Yes
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Head Diameter
0.469 in
Minimum Head Height
0.301 in
Minimum Thread Length
1 in
Head Height
0.313 in
Maximum Head Height
0.325 in
Drive Size
1/4 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.313 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.