Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0032378
  • Zoro # G523785665

product price: 
$
25.19
/ea

Key Features

Drive Type
Socket
System of Measurement
Inch
Dimensional Standards
ANSI B 18.3, ASME B18.3
Type
Socket Head Cap Screw
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0032378
Zoro #
G523785665
UPC #
000209086004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Drive Type
Socket
System of Measurement
Inch
Dimensional Standards
ANSI B 18.3, ASME B18.3
Type
Socket Head Cap Screw
Thread Type
Coarse
Minimum Yield Strength
120,000 psi
Head Type
Standard
Material
Titanium
Resistance Properties
Corrosion-Resistant
Finish
Plain
Material Grade/Class
Grade 5
Thread Style
Fully Threaded
Color
Gray
Thread Direction
Right Hand
Non-Marring Tip
Yes
Sealing Gasket
No
Tensile Strength
130,000 psi
Rockwell Hardness
C36
Proof Load
108,000 psi
Temperature - Minimum
-320 Degrees F
Thread Fit
2A
Temperature - Maximum
350 Degrees F
Seal Material
None
Head Texture
Smooth
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
1/2 in
Thread Size
5/16"-18
Head Height
0.313 in
Head Diameter
0.469 in
Maximum Head Height
0.325 in
Minimum Thread Length
1/2 in
Minimum Head Height
0.301 in
Drive Size
1/4 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.313 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.