Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016676
  • Zoro # G923785852

product price: 
$
52.89
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Thread Type
Coarse
Finish
Plain
Type
Socket Head Cap Screw
Thread Size
3/8"-16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016676
Zoro #
G923785852
UPC #
000179600001
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Resistance Properties
Corrosion-Resistant
Thread Type
Coarse
Finish
Plain
Type
Socket Head Cap Screw
Minimum Yield Strength
120,000 psi
Material
Titanium
System of Measurement
Inch
Head Type
Standard
Material Grade/Class
Grade 5
Dimensional Standards
ANSI B 18.3, ASME B18.3
Drive Type
Socket
Seal Material
None
Thread Fit
2A
Head Texture
Smooth
Proof Load
108,000 psi
Temperature - Minimum
-320 Degrees F
Sealing Gasket
No
Thread Direction
Right Hand
Temperature - Maximum
350 Degrees F
Rockwell Hardness
C36
Color
Gray
Tensile Strength
130,000 psi
Non-Marring Tip
Yes
Thread Style
Fully Threaded
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
1 1/2 in
Thread Size
3/8"-16
Head Diameter
0.562 in
Drive Size
5/16 in
Minimum Thread Length
1 1/2 in
Maximum Head Height
0.39 in
Head Height
0.375 in
Minimum Head Height
0.36 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.