Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016673
  • Zoro # G823785549

product price: 
$
38.15
/ea

Key Features

Drive Type
Socket
Material
Titanium
Minimum Yield Strength
120,000 psi
Head Type
Standard
Material Grade/Class
Grade 5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016673
Zoro #
G823785549
UPC #
000194947004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Drive Type
Socket
Material
Titanium
Minimum Yield Strength
120,000 psi
Head Type
Standard
Material Grade/Class
Grade 5
System of Measurement
Inch
Finish
Plain
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ANSI B 18.3, ASME B18.3
Thread Type
Coarse
Type
Socket Head Cap Screw
Color
Gray
Seal Material
None
Rockwell Hardness
C36
Temperature - Minimum
-320 Degrees F
Head Texture
Smooth
Sealing Gasket
No
Thread Fit
2A
Temperature - Maximum
350 Degrees F
Non-Marring Tip
Yes
Proof Load
108,000 psi
Thread Direction
Right Hand
Tensile Strength
130,000 psi
Thread Style
Fully Threaded
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
3/8"-16
Fastener Length
3/4 in
Maximum Head Height
0.39 in
Minimum Thread Length
3/4 in
Minimum Head Height
0.36 in
Head Height
0.375 in
Head Diameter
0.562 in
Drive Size
5/16 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.