Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0084181
  • Zoro # G423785918

product price: 
$
36.59
/ea

Key Features

Thread Size
5/16"-18
Finish
Plain
Dimensional Standards
ASME B18.3
Material
Titanium
Minimum Yield Strength
120,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0084181
Zoro #
G423785918
UPC #
000156840003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Finish
Plain
Dimensional Standards
ASME B18.3
Material
Titanium
Minimum Yield Strength
120,000 psi
Type
Socket Head Cap Screw
Drive Type
Socket
Resistance Properties
Corrosion-Resistant
Thread Type
Coarse
Material Grade/Class
Grade 5
Head Type
Standard
System of Measurement
Inch
Seal Material
None
Head Texture
Smooth
Non-Marring Tip
Yes
Temperature - Maximum
350 Degrees F
Thread Fit
2A
Temperature - Minimum
-320 Degrees F
Thread Style
Fully Threaded
Tensile Strength
130,000 psi
Thread Direction
Right Hand
Proof Load
108,000 psi
Color
Gray
Sealing Gasket
No
Rockwell Hardness
C36
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
5/16"-18
Fastener Length
1 3/8 in
Maximum Head Height
0.312 in
Minimum Head Height
0.306 in
Minimum Thread Length
1 3/8 in
Drive Size
1/4 in
Head Diameter
0.469 in
Head Height
0.309 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1 3/8 in, Fastener Length 1 3/8 in, Head Height 0.309 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.