Titanium Socket Head Machine Screw

  • Mfr # 0075046
  • Zoro # G423785574
product price: 
$
18.15
/ea

Key Features

Minimum Yield Strength
120,000 psi
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
Fastener Length
1 in
Material
Titanium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0075046
Zoro #
G423785574
UPC #
000248303004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Minimum Yield Strength
120,000 psi
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
Material
Titanium
Material Grade/Class
Grade 5
Dimensional Standards
ANSI B 18.3, ASME B18.3
Head Type
Standard
Thread Type
Coarse
Finish
Plain
Type
Socket Head Cap Screw
System of Measurement
Inch
Color
Gray
Thread Fit
2A
Tensile Strength
130,000 psi
Rockwell Hardness
C36
Head Texture
Smooth
Thread Style
Fully Threaded
Sealing Gasket
No
Temperature - Maximum
350 Degrees F
Temperature - Minimum
-320 Degrees F
Seal Material
None
Non-Marring Tip
Yes
Thread Direction
Right Hand
Proof Load
108,000 psi
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
1 in
Thread Size
#4-40
Drive Size
3/32 in
Minimum Head Height
0.108 in
Maximum Head Height
0.112 in
Head Height
0.11 in
Head Diameter
0.183 in
Minimum Thread Length
1 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #4-40, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.11 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.