Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0078884
  • Zoro # G723785533

product price: 
$
16.39
/ea

Key Features

Type
Socket Head Cap Screw
Fastener Length
7/16 in
Material
Titanium
Dimensional Standards
ANSI B 18.3, ASME B18.3
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0078884
Zoro #
G723785533
UPC #
000151533003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Type
Socket Head Cap Screw
Material
Titanium
Dimensional Standards
ANSI B 18.3, ASME B18.3
System of Measurement
Inch
Thread Type
Coarse
Finish
Plain
Material Grade/Class
Grade 5
Drive Type
Socket
Resistance Properties
Corrosion-Resistant
Head Type
Standard
Minimum Yield Strength
120,000 psi
Proof Load
108,000 psi
Tensile Strength
130,000 psi
Temperature - Minimum
-320 Degrees F
Thread Fit
2A
Seal Material
None
Thread Direction
Right Hand
Sealing Gasket
No
Head Texture
Smooth
Non-Marring Tip
Yes
Rockwell Hardness
C36
Temperature - Maximum
350 Degrees F
Thread Style
Fully Threaded
Color
Gray
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
7/16 in
Thread Size
#4-40
Drive Size
3/32 in
Head Height
0.11 in
Minimum Thread Length
7/16 in
Maximum Head Height
0.112 in
Minimum Head Height
0.108 in
Head Diameter
0.183 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #4-40, Minimum Thread Length 7/16 in, Fastener Length 7/16 in, Head Height 0.11 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.