Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0080219
  • Zoro # G723785816

product price: 
$
18.99
/ea

Key Features

Dimensional Standards
ASME B18.3
System of Measurement
Inch
Minimum Yield Strength
120,000 psi
Material
Titanium
Head Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080219
Zoro #
G723785816
UPC #
000152878003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Dimensional Standards
ASME B18.3
System of Measurement
Inch
Minimum Yield Strength
120,000 psi
Material
Titanium
Head Type
Standard
Thread Type
Coarse
Finish
Plain
Material Grade/Class
Grade 5
Drive Type
Socket
Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
Color
Gray
Temperature - Minimum
-320 Degrees F
Rockwell Hardness
C36
Tensile Strength
130,000 psi
Thread Fit
2A
Head Texture
Smooth
Thread Direction
Right Hand
Proof Load
108,000 psi
Seal Material
None
Sealing Gasket
No
Thread Style
Fully Threaded
Non-Marring Tip
Yes
Temperature - Maximum
350 Degrees F
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
13/16 in
Thread Size
#8-32
Head Height
0.162 in
Maximum Head Height
0.164 in
Drive Size
9/64 in
Minimum Head Height
0.16 in
Head Diameter
0.27 in
Minimum Thread Length
13/16 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #8-32, Minimum Thread Length 13/16 in, Fastener Length 13/16 in, Head Height 0.162 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.