Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0084089
  • Zoro # G423785529

product price: 
$
29.75
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Drive Type
Socket
Dimensional Standards
ASME B18.3
Material
Titanium
Type
Socket Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0084089
Zoro #
G423785529
UPC #
000156748003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
Dimensional Standards
ASME B18.3
Material
Titanium
Type
Socket Head Cap Screw
Head Type
Standard
Material Grade/Class
Grade 5
System of Measurement
Inch
Finish
Plain
Minimum Yield Strength
120,000 psi
Thread Type
Coarse
Head Texture
Smooth
Thread Fit
2A
Tensile Strength
130,000 psi
Temperature - Minimum
-320 Degrees F
Color
Gray
Seal Material
None
Non-Marring Tip
Yes
Thread Direction
Right Hand
Temperature - Maximum
350 Degrees F
Proof Load
108,000 psi
Rockwell Hardness
C36
Thread Style
Fully Threaded
Sealing Gasket
No
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
1/4"-20
Fastener Length
1 5/8 in
Drive Size
3/16 in
Minimum Head Height
0.244 in
Maximum Head Height
0.25 in
Minimum Thread Length
1 5/8 in
Head Height
0.247 in
Head Diameter
0.375 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 5/8 in, Fastener Length 1 5/8 in, Head Height 0.247 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.