Titanium Socket Head Machine Screw

  • Mfr # 0084090
  • Zoro # G123785676
product price: 
$
31.95
/ea

Key Features

Thread Size
1/4"-20
Material
Titanium
Minimum Yield Strength
120,000 psi
Finish
Plain
Material Grade/Class
Grade 5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0084090
Zoro #
G123785676
UPC #
000156749003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Material
Titanium
Minimum Yield Strength
120,000 psi
Finish
Plain
Material Grade/Class
Grade 5
Head Type
Standard
Type
Socket Head Cap Screw
Dimensional Standards
ASME B18.3
System of Measurement
Inch
Thread Type
Coarse
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
Temperature - Maximum
350 Degrees F
Thread Fit
2A
Tensile Strength
130,000 psi
Sealing Gasket
No
Rockwell Hardness
C36
Temperature - Minimum
-320 Degrees F
Thread Direction
Right Hand
Color
Gray
Proof Load
108,000 psi
Thread Style
Fully Threaded
Head Texture
Smooth
Non-Marring Tip
Yes
Seal Material
None
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
1/4"-20
Fastener Length
1 7/8 in
Maximum Head Height
0.25 in
Head Height
0.247 in
Drive Size
3/16 in
Minimum Head Height
0.244 in
Minimum Thread Length
1 7/8 in
Head Diameter
0.375 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 7/8 in, Fastener Length 1 7/8 in, Head Height 0.247 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.