Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0084183
  • Zoro # G423785307

product price: 
$
43.49
/ea

Key Features

Minimum Yield Strength
120,000 psi
Thread Size
5/16"-18
Material
Titanium
Drive Type
Socket
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0084183
Zoro #
G423785307
UPC #
000156842003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Minimum Yield Strength
120,000 psi
Material
Titanium
Drive Type
Socket
Finish
Plain
Thread Type
Coarse
Type
Socket Head Cap Screw
Material Grade/Class
Grade 5
Dimensional Standards
ASME B18.3
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Head Type
Standard
Tensile Strength
130,000 psi
Temperature - Maximum
350 Degrees F
Thread Fit
2A
Seal Material
None
Color
Gray
Non-Marring Tip
Yes
Rockwell Hardness
C36
Proof Load
108,000 psi
Temperature - Minimum
-320 Degrees F
Sealing Gasket
No
Head Texture
Smooth
Thread Direction
Right Hand
Thread Style
Fully Threaded
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
5/16"-18
Fastener Length
1 7/8 in
Minimum Head Height
0.306 in
Head Diameter
0.469 in
Head Height
0.309 in
Maximum Head Height
0.312 in
Drive Size
1/4 in
Minimum Thread Length
1 7/8 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1 7/8 in, Fastener Length 1 7/8 in, Head Height 0.309 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.