Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0084174
  • Zoro # G023785356

product price: 
$
24.19
/ea

Key Features

Minimum Yield Strength
120,000 psi
Type
Socket Head Cap Screw
Head Type
Standard
Thread Type
Coarse
Material Grade/Class
Grade 5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0084174
Zoro #
G023785356
UPC #
000156833003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Minimum Yield Strength
120,000 psi
Type
Socket Head Cap Screw
Head Type
Standard
Thread Type
Coarse
Material Grade/Class
Grade 5
Material
Titanium
Resistance Properties
Corrosion-Resistant
Finish
Plain
System of Measurement
Inch
Drive Type
Socket
Dimensional Standards
ASME B18.3
Non-Marring Tip
Yes
Thread Direction
Right Hand
Temperature - Minimum
-320 Degrees F
Tensile Strength
130,000 psi
Proof Load
108,000 psi
Thread Fit
2A
Head Texture
Smooth
Seal Material
None
Color
Gray
Temperature - Maximum
350 Degrees F
Thread Style
Fully Threaded
Rockwell Hardness
C36
Sealing Gasket
No
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
3/8 in
Thread Size
5/16"-18
Head Height
0.309 in
Head Diameter
0.469 in
Minimum Thread Length
3/8 in
Minimum Head Height
0.306 in
Maximum Head Height
0.312 in
Drive Size
1/4 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.309 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.