Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0084285
  • Zoro # G923785678

product price: 
$
89.19
/ea

Key Features

Head Type
Standard
Type
Socket Head Cap Screw
Thread Size
3/8"-16
Material Grade/Class
Grade 5
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0084285
Zoro #
G923785678
UPC #
000156944003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Head Type
Standard
Type
Socket Head Cap Screw
Material Grade/Class
Grade 5
Thread Type
Coarse
System of Measurement
Inch
Minimum Yield Strength
120,000 psi
Dimensional Standards
ASME B18.3
Material
Titanium
Resistance Properties
Corrosion-Resistant
Finish
Plain
Drive Type
Socket
Rockwell Hardness
C36
Temperature - Maximum
350 Degrees F
Head Texture
Smooth
Color
Gray
Thread Direction
Right Hand
Tensile Strength
130,000 psi
Thread Style
Fully Threaded
Proof Load
108,000 psi
Seal Material
None
Non-Marring Tip
Yes
Sealing Gasket
No
Thread Fit
2A
Temperature - Minimum
-320 Degrees F
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
3/8"-16
Fastener Length
3 1/4 in
Maximum Head Height
0.375 in
Head Height
0.372 in
Head Diameter
0.562 in
Minimum Head Height
0.369 in
Minimum Thread Length
3 1/4 in
Drive Size
5/16 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 3 1/4 in, Fastener Length 3 1/4 in, Head Height 0.372 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.