Titanium Socket Head Machine Screw

  • Mfr # 0084471
  • Zoro # G123785522
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Dimensional Standards
ASME B18.3
Material Grade/Class
Grade 5
Finish
Plain
Material
Titanium
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0084471
Zoro #
G123785522
UPC #
000157130003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Dimensional Standards
ASME B18.3
Material Grade/Class
Grade 5
Finish
Plain
Material
Titanium
Resistance Properties
Corrosion-Resistant
Head Type
Standard
Thread Type
Coarse
Drive Type
Socket
System of Measurement
Inch
Type
Socket Head Cap Screw
Minimum Yield Strength
120,000 psi
Proof Load
108,000 psi
Seal Material
None
Rockwell Hardness
C36
Temperature - Maximum
350 Degrees F
Sealing Gasket
No
Non-Marring Tip
Yes
Color
Gray
Temperature - Minimum
-320 Degrees F
Thread Fit
2A
Thread Style
Fully Threaded
Tensile Strength
130,000 psi
Thread Direction
Right Hand
Head Texture
Smooth
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
1/2"-13
Fastener Length
2 1/4 in
Head Diameter
0.75 in
Drive Size
3/8 in
Minimum Thread Length
2 1/4 in
Head Height
0.496 in
Minimum Head Height
0.492 in
Maximum Head Height
0.5 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 2 1/4 in, Fastener Length 2 1/4 in, Head Height 0.496 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.