Titanium Socket Head Machine Screw

  • Mfr # 0016715
  • Zoro # G123785812
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Minimum Yield Strength
120,000 psi
Head Type
Standard
Drive Type
Socket
System of Measurement
Inch
Material Grade/Class
Grade 5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016715
Zoro #
G123785812
UPC #
000194989004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Minimum Yield Strength
120,000 psi
Head Type
Standard
Drive Type
Socket
System of Measurement
Inch
Material Grade/Class
Grade 5
Resistance Properties
Corrosion-Resistant
Thread Type
Coarse
Dimensional Standards
ANSI B 18.3, ASME B18.3
Type
Socket Head Cap Screw
Finish
Plain
Material
Titanium
Temperature - Minimum
-320 Degrees F
Tensile Strength
130,000 psi
Thread Direction
Right Hand
Color
Gray
Rockwell Hardness
C36
Seal Material
None
Thread Fit
2A
Non-Marring Tip
Yes
Head Texture
Smooth
Temperature - Maximum
350 Degrees F
Thread Style
Fully Threaded
Proof Load
108,000 psi
Sealing Gasket
No
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
1/2"-13
Fastener Length
4 in
Minimum Head Height
0.48 in
Head Diameter
0.75 in
Head Height
0.5 in
Maximum Head Height
0.52 in
Drive Size
3/8 in
Minimum Thread Length
4 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 4 in, Fastener Length 4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.