Titanium Socket Head Machine Screw

  • Mfr # 0084480
  • Zoro # G323785940
product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Titanium
Minimum Yield Strength
120,000 psi
Head Type
Standard
Dimensional Standards
ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0084480
Zoro #
G323785940
UPC #
000157139003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
System of Measurement
Inch
Material
Titanium
Minimum Yield Strength
120,000 psi
Head Type
Standard
Dimensional Standards
ASME B18.3
Drive Type
Socket
Resistance Properties
Corrosion-Resistant
Finish
Plain
Type
Socket Head Cap Screw
Thread Type
Coarse
Material Grade/Class
Grade 5
Thread Fit
2A
Rockwell Hardness
C36
Temperature - Minimum
-320 Degrees F
Color
Gray
Head Texture
Smooth
Sealing Gasket
No
Seal Material
None
Temperature - Maximum
350 Degrees F
Proof Load
108,000 psi
Non-Marring Tip
Yes
Thread Style
Fully Threaded
Tensile Strength
130,000 psi
Thread Direction
Right Hand
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
3 3/4 in
Thread Size
1/2"-13
Minimum Head Height
0.492 in
Drive Size
3/8 in
Head Height
0.496 in
Head Diameter
0.75 in
Maximum Head Height
0.5 in
Minimum Thread Length
3 3/8 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3 3/8 in, Fastener Length 3 3/4 in, Head Height 0.496 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.