Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016711
  • Zoro # G223785811

product price: 
$
87.65
/ea

Key Features

Thread Size
1/2"-13
Type
Socket Head Cap Screw
System of Measurement
Inch
Material Grade/Class
Grade 5
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016711
Zoro #
G223785811
UPC #
000194985004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Type
Socket Head Cap Screw
System of Measurement
Inch
Material Grade/Class
Grade 5
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
Minimum Yield Strength
120,000 psi
Thread Type
Coarse
Dimensional Standards
ANSI B 18.3, ASME B18.3
Head Type
Standard
Finish
Plain
Material
Titanium
Temperature - Minimum
-320 Degrees F
Proof Load
108,000 psi
Seal Material
None
Non-Marring Tip
Yes
Rockwell Hardness
C36
Tensile Strength
130,000 psi
Thread Style
Fully Threaded
Temperature - Maximum
350 Degrees F
Head Texture
Smooth
Thread Fit
2A
Color
Gray
Sealing Gasket
No
Thread Direction
Right Hand
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
1/2"-13
Fastener Length
1 3/4 in
Minimum Head Height
0.48 in
Maximum Head Height
0.52 in
Minimum Thread Length
1 3/4 in
Head Diameter
0.75 in
Head Height
0.5 in
Drive Size
3/8 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 1 3/4 in, Fastener Length 1 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.