Shop ALLIED TUBE
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Allied 2-1/2''x10 ' Schedule 80 PVC Conduit
- Mfr # 9310
- Zoro # G721883828
product price:Â
$
101.99
/ea
Key Features
Standards
UL Listed
Conduit Type
Schedule 80
Material
PVC
Wall Thickness
0.276 in
Outside Diameter
2.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9310
- Zoro #
- G721883828
- UPC #
- 91111093104
- Country of Origin
- United States
- Standards
- UL Listed
- Conduit Type
- Schedule 80
- Material
- PVC
Dimensions
- Wall Thickness
- 0.276 in
- Outside Diameter
- 2.875 in
- Nominal Length
- 10 ft
Description
Rigid PVC plastic conduit. Proven durable and effective for years of maintenance free performance in underground encased and exposed applications in accordance with the National Electrical Code.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.