Shop ALLIED TUBE
See all product information
Create Account
Allied 3/4''x10 ' Schedule 80 PVC Conduit
- Mfr # 9303
- Zoro # G121883466
product price:Â
$
25.79
/ea
Key Features
Material
PVC
Outside Diameter
1.05 in
Conduit Type
Schedule 80
Wall Thickness
0.154 in
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9303
- Zoro #
- G121883466
- UPC #
- 91111093036
- Country of Origin
- United States
- Material
- PVC
- Conduit Type
- Schedule 80
- Standards
- UL Listed
Dimensions
- Outside Diameter
- 1.05 in
- Wall Thickness
- 0.154 in
- Nominal Length
- 10 ft
Description
Rigid PVC plastic conduit. Proven durable and effective for years of maintenance free performance in underground encased and exposed applications in accordance with the National Electrical Code.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.