Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC 90 Deg Elbow, 1/2 in, Threaded, Aluminum, Plain, Silver

  • Mfr # 732340

  • Zoro # G402314214


product price: $9.35
/ea

Key Features

Trade Size
1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732340
Zoro #
G402314214
UPC #
091111011610
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
8 9/32 in
Compatible Conduit Trade Size
1/2 in
Elbow Radius
4 in
Overall Height
5 7/8 in
Outside Diameter (in)
0.84
Bend Radius
4

Details

Item
IMC
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Application
Conductor Protection, Electrical Raceway
For Conduit Type
RMC
Insulated
No
For Use With
IMC
Standards
UL 6A, ANSI C80.5
Features
manufactured from high purity 6063 aluminum alloy, T-1 temper.
Connector Type
90 Degrees
Elbow Angle
90 Degrees
Connection Orientation
90 Degrees
Rain Tight
Yes
Compatible Conduit Type
RMC
Weight
0.22 lb
Indoor/Outdoor Usage
Indoor/Outdoor
Thread Type
NPT
Concrete Tight
Yes
Angle
90
Fitting Type
Elbow

Description

Elbow, 90 Degrees, Aluminum, Trade Size 1/2 in, Overall Length 8 9/32 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Elbow Radius 4 in, Overall Height 5 7/8 in, Weight 0.22 lb, Color Silver, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation 90 Degrees , Connection Type Threaded, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.