Liquid-Tight Flex Metal Conduit, 3/4 in Trade Size, 500 ft, 2-1/2 in Bend, Steel, Gray

  • Mfr # 6103-45-00
  • Zoro # G2171587
product price: 
$
902.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Bend Radius
2-1/2 in
Material
Steel
Jacket Material
Flame Retardant PVC
Finish
Galvanized
Jacket Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6103-45-00
Zoro #
G2171587
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Nominal Length
500 ft
Bend Radius
2-1/2 in
Outside Dia.
1.03 in
Inside Diameter
0.82 in
Outside Diameter
1.03 in
Trade Size (in)
3/4
Outside Diameter (in)
1.030/1.050 IN
Part Length (ft)
500
Flexible Conduit Nominal Length
500 ft

Details

Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
Flame Retardant PVC
Finish
Galvanized
Jacket Color
Gray
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
165 Degrees F
Series
6100
Special Features
Very Flexible
Flexible Conduit Usable Temp. Range
-22 Degrees to 165 Degrees F
Standards
ANSI/NFPA-79, JIC Standards
Voltage
600 V
Usable Temperature Range
-22 Degrees F to 165 Degrees F
Jacketed
Yes
Approval Rating
ANSI, JIC, NFPA
Resistance Properties
Oil Resistant, UV Resistant
Wet Location
Yes
Flammability Rating
ANSI
Surface Finish
PVC
Max Temperature Rating Dry F
140
Min Temperature RatingF
-4
Features
LIQUID-TUFFâ„¢ Liquidtight Flexible Steel Conduit VF; Mechanical and moisture protection for conductors; Sunlight resistant; Flame retardant PVC jacket - Gray; Hot dipped zinc galvanized low carbon steel core; Very flexible
Application
Vibration and movement absorbing
Oil Resistant
Yes
Color
Gray
Flexibility
Flexible
Shell Material
Steel
Wire Color
Gray

Description

Liquid-Tight Flex Metal Conduit, Trade Size 3/4 in, Bend Radius 2 1/2 in, Color Gray, Approval Rating ANSI, JIC, NFPA, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 165 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 500 ft, Finish Galvanized, Flammability Rating ANSI, Flexibility Flexible, Inside Diameter 0.82 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.03 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.