
Non-Metallic Conduit, Schedule 40, 1/2 in Trade Size, 10 ft, PVC
Mfr # 8102
Zoro # G008049244
product price:Â $6.29
/ea
Sold in multiples of 10 for $62.90
Key Features
Conduit Type
Schedule 40
Trade Size
1/2 in
Nominal Length
10 ft
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8102
Zoro #
G008049244
UPC #
91111081026
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Nominal Length
10 ft
Details
Item
Non-Metallic Conduit
Conduit Type
Schedule 40
Material
PVC
Description
12 x 10', Schedule 40 PVC Electrical Conduit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.