Alligator Board ALGSHELF3x32GALV 3 in. L x 32 in. W Metal Pegboard Shelves - Pack of 2

  • Mfr # ALGSHELF3x32GALV

  • Zoro # G103980541


product price:  $65.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALGSHELF3x32GALV
Zoro #
G103980541
UPC #
-
Country of Origin
China

Description

AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Includes: Easy to install; AlligatorBoard shelves are a great storage solution!
  • Color: Galvanized.
  • Mounting Screws Included.
  • Heavy-duty 20 gauge steel.
  • Easy to install with included hardware.
  • Holds up to 90 lbs. when mounted on studs.
  • Won't rust.
  • Unique, strength-reinforcing dimpled holes accept standard hooks.
  • Open corners make it easy to run speaker wire or extension cords behind mounted panels.
  • For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
  • No need to frame - built-in 0.625" flanges let you mount directly to any wall.
  • Construction: Steel.
  • Pack: 2.
  • Dimensions: 32"L x 3"W x 5"D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore More Products