Alligator Board ALGSTRP3x32PTD-SLV Silver Powder Coated Metal Pegboard Strips with Flange - Pack of 2

  • Mfr # ALGSTRP3x32PTD-SLV

  • Zoro # G604032053


product price: $50.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALGSTRP3x32PTD-SLV
Zoro #
G604032053
UPC #
-
Country of Origin
China

Description

AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Brighten up your work or living space with these new vibrant colors of the toughest metal pegboard ever made. strips come in several powder coated colors to give you the most flexibility in designing your organized space. Includes two pieces of powder coated strips, 3" x 32" x 0.625" deep and mounting screws for easy installation.
  • Color: Silver.
  • Heavy-duty 20 gauge steel.
  • Easy to install with included hardware.
  • Holds up to 90 lbs. when mounted on studs.
  • Won't rust.
  • Unique, strength-reinforcing dimpled holes accept standard hooks.
  • Open corners make it easy to run speaker wire or extension cords behind mounted panels.
  • For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
  • No need to frame - built-in 0.625" flanges let you mount directly to any wall.
  • Construction: Steel.
  • Pack: 2.
  • Dimensions: 32"L x 3"W x 0.625"D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.