Shop TRITON PRODUCTS
See all product information
Create Account
1/2 In. to 1 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard, PK10
- Mfr # 73210
- Zoro # G1979682
product price:Â
$
13.69
/pk of 10, $1.37/ea
Key Features
Material
Steel
Overall Width
1 in
Overall Depth
1 7/16 in
Overall Height
1 1/2 in
Number of Hooks
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73210
- Zoro #
- G1979682
- UPC #
- 819175000629
- Country of Origin
- China
Dimensions
- Overall Width
- 1 in
- Overall Depth
- 1 7/16 in
- Overall Height
- 1 1/2 in
- Hook Depth
- 1 1/2 in
- Overall Length
- 1 3/8 in
- Panel Hole Size
- 1/4 in. and 1/8 in.
- For Pegboard Hole Size
- 1/8 in, 1/4 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Standard Spring Clip, Number of Hooks 10, Overall Height 1 1/2 in, Overall Length 1 3/8 in, Overall Width 1 in, 1 1/2 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/8 in, 1/4 in, For Tool Type Large Bits, Small- Handled Tools, Surface, Screw-In Locking System, Round For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Standard Spring Clip Accessory Type, Screws, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.