Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Allpax Gasket Cutter Kit, 6-330mm, 19 Pc 100UM330-AX6100

Gasket Cutter Kit, 6-330mm, 19 Pc (Discontinued)

  • Mfr # 100UM330-AX6100
  • Zoro # G1732604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100UM330-AX6100
Zoro #
G1732604
UPC #
690773010773
Country of Origin
Unknown

Dimensions

Cutting Dia.
6 to 330mm
Max. Workpiece Thickness
19mm
Dimension Type
Metric

Details

Number of Pieces
19
Item
Extension Gasket Cutter Kit
Includes
Cutter Block/Head Assembly, Cutter Head Screws (2), Gasket Cutter Blades (6), Pivot Post, Knurled Nuts (2), , Fiber Washers (2), 13mm Short Center Pin, 19mm Long Center Pin, Cutting Knob for Small Diameters, Post with Offset Pin, Piercing Tool, Hex Key.
Body Material
Brass

Description

Extension Gasket Cutter Kit, Metric, Number of Pieces 19, Cutting Dia. 6 to 330mm, Body Material Brass, Max. Workpiece Thickness 19mm, Includes Cutter Block/Head Assembly, Cutter Head Screws (2), Gasket Cutter Blades (6), Pivot Post, Knurled Nuts (2), , Fiber Washers (2), 13mm Short Center Pin, 19mm Long Center Pin, Cutting Knob for Small Diameters, Post with Offset Pin, Piercing Tool, Hex Key.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.