Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Cutter Kit, Heavy Duty, 27Pcs.

  • Mfr # AX6010

  • Zoro # G8581264


product price: $389.69
/ea
Free Shipping & Returns

Key Features

Material
Brass, Chrome, Plastic, Steel
Number of Pieces
27
Includes
(1) 18 in Cutting Board, (1) Bolt Hole Locator Template, (1) Center Pin Handle, (1) Cutter Block Assembly, (1) Cutting Knob, (1) Disc Pin, (1) Dove Tail Designer Template, (1) Instructions, (1) Long Center Pin, (1) Medium Center Pin, (1) Pivot Post, (1) Post with Offset Pin, (1) Short Center Pin, (1) Storage Case, (2) Center Pin Ferrules Installed, (2) Knurled Nut for Pivot Post, (6) Heavy-Duty Blades, (6) Standard Blades
Cutting Dia.
1/4 to 13 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX6010
Zoro #
G8581264
UPC #
690773030245
Country of Origin
United States

Dimensions

Cutting Dia.
1/4 to 13 in
Max. Workpiece Thickness
3/4 in
Dimension Type
SAE
Maximum Workpiece Thickness
0.75 in
Maximum Cutting Diameter
13 in
Minimum Cutting Diameter
1/4 in
Cutting Depth
0.75 in
Overall Length
18 1/2 in

Details

Item
Gasket Cutter Kit
Material
Brass, Chrome, Plastic, Steel
Number of Pieces
27
Includes
(1) 18 in Cutting Board, (1) Bolt Hole Locator Template, (1) Center Pin Handle, (1) Cutter Block Assembly, (1) Cutting Knob, (1) Disc Pin, (1) Dove Tail Designer Template, (1) Instructions, (1) Long Center Pin, (1) Medium Center Pin, (1) Pivot Post, (1) Post with Offset Pin, (1) Short Center Pin, (1) Storage Case, (2) Center Pin Ferrules Installed, (2) Knurled Nut for Pivot Post, (6) Heavy-Duty Blades, (6) Standard Blades
Body Material
Brass
Features
Plastic Non-Slip, Textured Surface
System of Measurement
Imperial
Gasket Cutter Type
Extension-Style

Description

Gasket Cutter Kit, Body Material Brass, Cutting Depth 0.75 in, Gasket Cutter Type Extension-Style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.