Shop ALLPOINTS
See all product information
Create Account
1031076 Overlay, Ultrastat 25 For Ultrafryer
Mfr # 1031076
Zoro # G204885486
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ultrafryer
Weight
0.01 lb
Width
9 in
Height
0.01 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031076
- Zoro #
- G204885486
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Ultrafryer
- Weight
- 0.01 lb
- Item
- Ultrastat Overlay
Description
color: black material: plastic length: 6 1/8" | 156 mm width: 9 1/8" | 232 mm