Shop ALLPOINTS
See all product information
Create Account
1031088 Relay, Interface Board, 24 VDC For Frymaster
Mfr # 1031088
Zoro # G004885174
product price:Â
$
40.39
/ea
Sold in multiples of 2 for $80.78
Key Features
Height
1 in
Width
2 in
Length
2 in
Fits Brand
Frymaster
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031088
- Zoro #
- G004885174
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frymaster
- Weight
- 0.1 lb
- Item
- Interface Board Relay
Description
voltage: 24 v dc coil