Shop ALLPOINTS
See all product information
Create Account
881409 Coil - Refrig Valve24V/60Hz For Parker Hannifin
Mfr # 881409
Zoro # G204881068
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Height
4 in
Weight
0.7 lb
Length
3 in
Fits Brand
Parker Hannifin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881409
- Zoro #
- G204881068
- UPC #
- -
- Country of Origin
- United States
- Item
- Coil
- Weight
- 0.7 lb
- Fits Brand
- Parker Hannifin
Description
parker rk1b2 coil, junction box, 6" leads, class f, 10w, 24v, 60hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.