Shop ALLPOINTS
See all product information
Create Account
1031089 Screen, Filter, 14.75"Sq, Ctr Hl For Ultrafryer
Mfr # 1031089
Zoro # G904884253
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Height
0.01 in
Length
15 in
Width
15 in
Fits Brand
Ultrafryer
Weight
1.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031089
- Zoro #
- G904884253
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 15 in
- Width
- 15 in
Details
- Item
- Filter
- Fits Brand
- Ultrafryer
- Weight
- 1.1 lbs
Description
length: 14 3/4" | 375 mm width: 14 3/4" | 375 mm type: centered return hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov