Shop ALLPOINTS
See all product information
Create Account
1031122 Motor, Blower (115V, P3) For Ultrafryer
Mfr # 1031122
Zoro # G904884857
product price:Â
$
2,299.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ultrafryer
Length
13 in
Height
10 in
Weight
5.8 lbs
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031122
- Zoro #
- G904884857
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 13 in
- Height
- 10 in
- Width
- 13 in
Details
- Fits Brand
- Ultrafryer
- Item
- Blower Motor
- Weight
- 5.8 lbs
Description
color: black material: steel length: 9 9/16" | 243 mm voltage: 115 v ac amp: 2.6 inner diameter: 5/16" | 8 mm outer diameter: 3 11/32" | 84 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.