Shop ALLPOINTS
See all product information
Create Account
1031135 Element, Heat, 208V, Inside For Ultrafryer
- Mfr # 1031135
- Zoro # G404889451
product price:Â
$
1,644.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Weight
1.2 lbs
Length
16 in
Width
16 in
Fits Brand
Ultrafryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031135
- Zoro #
- G404889451
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Length
- 16 in
- Width
- 16 in
Details
- Item
- Heat Element
- Weight
- 1.2 lbs
- Fits Brand
- Ultrafryer
Description
material: incoloy length: 15 1/2" | 12" wire leads | 305 mm wires leads width: 10 1/2" | 267 mm voltage: 208 v ac electrical wattage: 4900 includes: (4) washers and (2) nuts type: inside depth: 1 1/2" | 38 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.