24-1042 21 3/4" x 3" Cast Iron Top Broiler Grate
- Mfr # 241042
- Zoro # G304895712
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Weight
9.5 lbs
Height
2 in
Width
22 in
For Use With
Range
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 241042
- Zoro #
- G304895712
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 9.5 lbs
- Item
- Top Broiler Grate
- For Use With
- Range
Dimensions
- Height
- 2 in
- Width
- 22 in
- Length
- 22 in
Description
cast iron broiler top grate [ 21 3/4" x 3" ] [ material ci] 4 cross bars, 4 ribs imperial us range broiler series: pma, pma/rb-36, rb-26, rba.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.