1031153 Screen, Filter (W/Hole) For Ultrafryer
- Mfr # 1031153
- Zoro # G404884470
product price:Â
$
632.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ultrafryer
Width
15 in
Height
0.01 in
Weight
1.1 lbs
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031153
- Zoro #
- G404884470
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Height
- 0.01 in
- Length
- 15 in
Details
- Fits Brand
- Ultrafryer
- Weight
- 1.1 lbs
- Item
- Filter
Description
color: silver material: stainless steel width: 14 3/4" | 375 mm inner diameter: 7/8" | 22 mm thickness: 3/32" | 2 mm depth: 14 3/4" | 375 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.