Shop ALLPOINTS
See all product information
Create Account
1031154 Gasket, Drain (Neoprene) For Ultrafryer
- Mfr # 1031154
- Zoro # G004880452
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Height
0.01 in
Length
6 in
Width
6 in
Weight
0.2 lb
Fits Brand
Ultrafryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031154
- Zoro #
- G004880452
- UPC #
- -
- Country of Origin
- United States
- Item
- Drain Gasket
- Weight
- 0.2 lb
- Fits Brand
- Ultrafryer
Dimensions
- Height
- 0.01 in
- Length
- 6 in
- Width
- 6 in
Description
color: orange material: neoprene length: 5 11/16" | 144 mm width: 5" | 127 mm | 2 11/16" center hole | 68 mm center hole thickness: 1/8" | 3 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.