85-1087 Female Quick Disconnect with 90 Degree Flag; 1/4" Tab - 100/Box
- Mfr # 851087
- Zoro # G504889207
product price:Â
$
58.35
/ea
Key Features
Height
2 in
Length
17 in
Weight
0.2 lb
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 851087
- Zoro #
- G504889207
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 17 in
- Width
- 5 in
Details
- Item
- Quick Disconnect
- Weight
- 0.2 lb
Description
nickel plated female quick disconnect, 100/bx 1/4" flat female push-on, 90 degree flag. wire gauge 14-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.