Shop ALLPOINTS
See all product information
Create Account
1031161 Orifice, Hex (No 32, Lp) For Ultrafryer
Mfr # 1031161
Zoro # G504896816
product price:Â
$
57.49
/ea
Key Features
Length
1 in
Weight
0.01 lb
Height
1 in
Width
1 in
Fits Brand
Ultrafryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031161
- Zoro #
- G504896816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Details
- Weight
- 0.01 lb
- Item
- Hex Orifice
- Fits Brand
- Ultrafryer
Description
material: brass inlet: 1/8" npt gas type: lp gas orifice size: #32
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov