Shop ALLPOINTS
See all product information
Create Account
1481112 Hinge Asssembly, Door Btm, Lh For True Manufacturing
Mfr # 1481112
Zoro # G404895568
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
True
Height
2 in
Weight
1 lb
Width
5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1481112
- Zoro #
- G404895568
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- True
- Weight
- 1 lb
- Item
- Door Btm Hinge
Description
material: stainless steel includes: mounting hardware, bracket, cam cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.