Shop ALLPOINTS
See all product information
Create Account
1031203 Liner, Flour Bin, Un-Notched For Ultrafryer
Mfr # 1031203
Zoro # G604879443
product price:Â
$
2,370.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Weight
3.9 lbs
Length
19 in
Fits Brand
Ultrafryer
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031203
- Zoro #
- G604879443
- UPC #
- -
- Country of Origin
- United States
- Item
- Flour Bin Liner
- Weight
- 3.9 lbs
- Fits Brand
- Ultrafryer
Description
color: white material: plastic length: 15 1/4" width: 19"