Shop ALLPOINTS
See all product information
Create Account
1031204 Nut, Nylon Lock (10-24) For Ultrafryer
Mfr # 1031204
Zoro # G904885250
product price:Â $60.79
/eaKey Features
Height
0.01 in
Fits Brand
Ultrafryer
Width
0.01 in
Length
0.01 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031204
- Zoro #
- G904885250
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Width
- 0.01 in
- Length
- 0.01 in
Details
- Item
- Nylon Lock
- Fits Brand
- Ultrafryer
- Weight
- 0.01 lb
Description
color: silver material: steel width: 3/8" thread: 41571 depth: 1/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.