Shop ALLPOINTS
See all product information
Create Account
1031209 Nipple, 3/8" X 5-1/2". Stainless Steel For Ultrafryer
Mfr # 1031209
Zoro # G104885425
product price:Â
$
66.45
/ea
Key Features
Length
6 in
Fits Brand
Ultrafryer
Width
6 in
Weight
0.2 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031209
- Zoro #
- G104885425
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Ultrafryer
- Item
- Stainless Steel Nipple
- Weight
- 0.2 lb
Description
color: gray material: stainless steel length: 5 1/2" outer diameter: 5/8" inlet: 3/8" npt outlet: 3/8" npt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.