Shop ALLPOINTS
See all product information
Create Account
1031228 Support, Bsk, 19.25"Sq W/Defltr For Ultrafryer
Mfr # 1031228
Zoro # G104885135
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ultrafryer
Height
3 in
Width
19 in
Length
19 in
Weight
3.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031228
- Zoro #
- G104885135
- UPC #
- -
- Country of Origin
- United States
- Item
- Bsk Support
- Fits Brand
- Ultrafryer
- Weight
- 3.2 lbs
Description
material: steel length: 19-1/4" | 489 mm width: 19-1/4" | 489 mm outer diameter: 1/4" | 6 mm