Shop ALLPOINTS
See all product information
Create Account
8009480 Capacitor For Turbo Air (Refrigeration)
Mfr # 8009480
Zoro # G604881781
product price:Â
$
77.15
/ea
Key Features
Fits Brand
Turbo Air
Weight
0.3 lb
For Use With
Refrigeration
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009480
- Zoro #
- G604881781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Details
- Fits Brand
- Turbo Air
- Weight
- 0.3 lb
- For Use With
- Refrigeration
- Item
- Capacitor
Description
capacitor, run 250v / 12uf, 50/60 hz. fits turbo air models: msr-49g-2, msr-49nm, tbb-2sg, tbb-3sg, tbb-4sb, tbb-4sg, tbc-50sb, tbc-50sd, tbc-65sb, tbc-65sd, tbd-2sb, tbd-2sd, tbd-3sb, tbd-3sd, tbd-4sb, tbd-4sd, tcb-2sb, tcb-2sd, tcb-3sb, tcb-3sd, tcb-4sb, tcb-4sd, tgim-23, tgm-35sd, tgm-47sd, tidc-26g, tidc-26w, tidc-70g, tidc-70w, tidc-91g, tidc-91w
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov