Shop ALLPOINTS
See all product information
Create Account
1041004 Caddy, Bar, W/Cover, 18"X5"
Mfr # 1041004
Zoro # G504881775
product price:Â
$
50.29
/ea
Key Features
Length
19 in
Height
3 in
Width
6 in
Weight
1.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1041004
- Zoro #
- G504881775
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19 in
- Height
- 3 in
- Width
- 6 in
Details
- Item
- Bar Caddy
- Weight
- 1.1 lbs
Description
color: white caddy | clear cover material: plastic caddy and cover length: 4" square compartments | 102 mm square compartments width: 18" | 457 mm height: 3" | 76 mm depth: 5" | 127 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.