Shop ALLPOINTS
See all product information
Create Account
1051012 O-Ring, Spout, MNo Msd 10/20/30
- Mfr # 1051012
- Zoro # G904885694
product price:Â
$
3.45
/ea
Sold in multiples of 10 for
$34.50
Key Features
Weight
0.01 lb
Height
0.01 in
Length
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1051012
- Zoro #
- G904885694
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Spout O-ring
Dimensions
- Height
- 0.01 in
- Length
- 1 in
- Width
- 1 in
Description
color: red material: rubber inner diameter: 1/2" | 13 mm outer diameter: 11/16" | 17 mm thickness: 1/16" | 2 mm note: used on fmp#s 105-1000,105-1001,105-1002 dispenser
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.