Shop ALLPOINTS
See all product information
Create Account
1101188 Valve, Pedal, H&C, Wall, Leadfree For T&S Brass & Bronze Works
Mfr # 1101188
Zoro # G504896526
product price:Â
$
787.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Fits Brand
T&S Brass &
Weight
6.6 lbs
Width
24 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1101188
- Zoro #
- G504896526
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- T&S Brass &
- Weight
- 6.6 lbs
- Item
- Pedal Valve
Description
material: brass height: 13 3/4" from wall to pedal tip plating: chrome-plated inlet: 1/2" npt female outlet: 1/2" npt female on top lead free: y centers: 2 1/2" on top