Shop ALLPOINTS
See all product information
Create Account
1171535 Filter, Water System, Cfs02 For Cuno, Inc.
Mfr # 1171535
Zoro # G604880371
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Cuno
Height
1 in
Length
1 in
Width
1 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1171535
- Zoro #
- G604880371
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Cuno
- Item
- Water System Filter
- Weight
- 1 lb
Description
for use with 19-1/2" drop-in style cartridges 3/4" npt inlet and outlet 125 psi maximum pressure rating 100f maximum temperature rating blue plastic opaque housing nsf certified includes wrench, mounting bracket, (2) 3/4 x 1/2 reducing bushings and instructions