Shop ALLPOINTS
See all product information
Create Account
1181051 Wheel, Blower, 1-3/16Idx11-3/4Od
Mfr # 1181051
Zoro # G804887118
product price:Â
$
6,870.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Length
12 in
Weight
6.7 lbs
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1181051
- Zoro #
- G804887118
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Length
- 12 in
- Width
- 12 in
Details
- Item
- Blower Wheel
- Weight
- 6.7 lbs
Description
inner diameter: 1 3/16" | 30 mm outer diameter: 11 3/4" | 298 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov